

CONTINENTAL
CONTINENTAL
3/4INX25FT HYDROCARBON DRAIN BLUE 300
CONTINENTAL CONTINENTAL
Description
3/4IN HYDROCARBON DRAIN BLUE 300 WATER ; POR NON-RETURNABLE SPRAY 4000 MOQ
Multipurpose Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
3/4INX25FT HYDROCARBON DRAIN BLUE 300
BDI #
24575182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX25FT-HYDROCARBON-DRAIN-BLUE-300/p/24575182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.205
EAN
0037256507670
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Neoprene
Color
Blue
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Hydrocarbon Drain Service
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
15.75
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh