Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX400FT THERMO AG 800 ACID CHEMICAL https://www.bdiexpress.com/medias/INDGATHOSEXX-AG800-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzN3xpbWFnZS9qcGVnfGFEa3lMMmc0WVM4eE1EYzJPRGMxTXpjNE5qa3hNQzlKVGtSSFFWUklUMU5GV0ZoZlFVYzRNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58YzBkNTdmMDdiYzViODAzZDNkMDY2NGRmYmI2OGIyNzk1N2FlZTJhZGQ0MGQzNWUxNTY5ODA3YmY3NDFlM2EwMg
18201688 Hoses 

GATES GATES

3/4INX400FT THERMO AG 800 ACID CHEMICAL

Description

3/4" X 400' AGRICULTURE HOSE ; 400FT/REL

Chemical; 3/4" Inside Diameter; 1.14" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 800 PSI - 55 Bar Operating Pressure

Part #

4465-1382

BDI #
18201688

Details

12.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.78 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.14
EAN
0072053676341
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Agriculture | Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
Manufacturer Item Number
44651382
Weight / LBS
120
Long Description
Chemical; 3/4" Inside Diameter; 1.14" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 800 PSI - 55 Bar Operating Pressure
Outside Diameter
1.14 Inch | 28.956 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh