CONTINENTAL
CONTINENTAL
3/4INX50FT FIRE ENGINE BOOSTER 1000
CONTINENTAL CONTINENTAL
Description
3/4INX50FT FIRE ENGINE BOOSTER 1000 HOSE ; POR MUST PURCHASE IN 50' RED SBR
Speciality Hose; 3/4" Inside Diameter; 1-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 800 PSI | 55.2 Bar Operating Pressure
Part #
3/4INX50FT FIRE ENGINE BOOSTER 1000
BDI #
24573139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX50FT-FIRE-ENGINE-BOOSTER-1000/p/24573139
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46191603
Weight / Kilogram
0.22
EAN
0037256498329
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
0 To 180 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
High-Pressure Fire Engine Booster Service
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
21
Long Description
Speciality Hose; 3/4" Inside Diameter; 1-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 800 PSI | 55.2 Bar Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh