

CONTINENTAL
CONTINENTAL
3/4INX7FT FLEXSTEEL MINE SPRAY 1000
CONTINENTAL CONTINENTAL
Description
3/4INX7FT FLEXSTEEL MINE SPRAY 1000 HOSE ; POR SYNTHETIC RUBBER
Mining Hose; 3/4" Inside Diameter; 1.14" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Part #
3/4INX7FT FLEXSTEEL MINE SPRAY 1000
BDI #
24574064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX7FT-FLEXSTEEL-MINE-SPRAY-1000/p/24574064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.211
EAN
0037256502019
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
Continuous Mining Machinery | General Underground Water Spray Service in Dust Control | Other Mechanical Mining Machine
Price Unit
FT
Package Quantity
7FT
Order in Multiples of
7FT
Minimum Order Quantity
7 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3.08
Long Description
Mining Hose; 3/4" Inside Diameter; 1.14" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Outside Diameter
1.14 Inch | 28.956 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh