Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN POWERCLEAN 5000 GRAY 300FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-PC2500-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTV8aW1hZ2UvanBlZ3xhR0kyTDJnNE1pODVNelk0TmpFNU16RTVNekkyTG1wd1p3fDI4NjhhY2UyOGQzZTgwMjI0YmI2MDFjY2NhNTVhNWNhZTI5ZjM0ZmM5MzQ1NzlkOGU5YjMwNzI1Zjc3ZjA2NmU
18201713 Hoses 

GATES GATES

3/8IN POWERCLEAN 5000 GRAY 300FT/REEL

Description

3/8XRL 300 CLEAN PW5000 GRAY ; PRESSURE WASHER HOSE NON-RETURNABLE

Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 5000 PSI - 345 Bar Operating Pressure

Part #

3/8IN POWERCLEAN 5000 GRAY 300FT/REEL

BDI #
18201713

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.16
EAN
0072053488128
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Manufacturer Item Number
46572430
Weight / LBS
105
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh