

21439466
Hoses
JASON
JASON
3080-0200-100
JASON JASON
Description
3080-0200-100 EPDM SUCTION HOSE ; 2" ID X 2.43" OD 100FT/REEL BLACK/GREEN
Hose, Suction and Discharge; 2" ID; 2.43" OD
Part #
3080-0200-100
BDI #
21439466
Details
16.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3080-0200-100/p/21439466
Your Price
$ 16.33 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
EAN
0746041435646
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Product Specification
Hose, Suction and Discharge; 2" ID; 2.43" OD
Long Description
Hose, Suction and Discharge; 2" ID; 2.43" OD