GATES
GATES
32G2X25FT
GATES GATES
Description
32G2X25 ; 32G2X25 /FT
Hydraulic; 2" Inside Diameter; 2.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1175 PSI - 81 Bar Operating Pressure
Part #
32G2X25FT
BDI #
1104077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32G2X25FT/p/1104077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
25.56
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1175 PSI | 81 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 4700 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46572508
Weight / LBS
56.3
Long Description
Hydraulic; 2" Inside Diameter; 2.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1175 PSI - 81 Bar Operating Pressure
Outside Diameter
2.62 Inch | 66.548 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh