

CONTINENTAL
CONTINENTAL
3INX100FT PROSPECTOR AIR 300
CONTINENTAL CONTINENTAL
Description
3IN PROSPECTOR 300 AIR HOSE ; YELLOW SBR
Multipurpose Hose; 3" Inside Diameter; 3.6" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Part #
20020480
BDI #
24572537
Details
3081.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-PROSPECTOR-AIR-300/p/24572537
Your Price
$ 3,081.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.834
EAN
0037256495410
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Mining | Construction | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
186
Long Description
Multipurpose Hose; 3" Inside Diameter; 3.6" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
3.6 Inch | 91.44 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh