GATES
GATES
3INX200FT MUSTANG GREEN 150PSI
GATES GATES
Description
3"X200' MUSTANG GREEN 150PSI ; 400'/REEL
Chemical; 3" Inside Diameter; 3.58" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Part #
4695-0701
BDI #
18202002
Details
97.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX200FT-MUSTANG-GREEN-150PSI/p/18202002
Your Price
$ 97.94 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.82
EAN
0072053655452
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
362
Long Description
Chemical; 3" Inside Diameter; 3.58" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.58 Inch | 90.932 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


