Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

482TC-6-RL https://www.bdiexpress.com/medias/INDLGSHOSEXX-482TC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4M3xpbWFnZS9qcGVnfGFEazBMMmd4WWk4eE1EazROVEExT0RVd01EWXpPQzlKVGtSTVIxTklUMU5GV0ZoZk5EZ3lWRU5mUWt4TFh6TXdNSGd6TURBdWFuQm58MTg5YTBiMWY5Y2RhYTFmMGNhMmM1ZDM4NDhiMGZkZGI4ZGZiMjAyMDc0Mjg4ODE3MzNlNmEzOGJiYjg1Yzc2Ng
21574217 Hoses 

PARKER PARKER

482TC-6-RL

Description

482TC-6-RL HYDRAULIC HOSE ; 3/8"-1436-1 1SN-3000PS 385FT/ROLL

Hydraulic Hose; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure

Part #

482TC-6-RL

BDI #
21574217

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.104
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
1 Wire Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
88.55
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh