GATES
GATES
4LOLA 475FT/REEL
GATES GATES
Description
4LOLA XREEL HYDRAULIC HOSE ; POR 1/4" HOSE ID 475FT/REL
Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
32842501
BDI #
1108143
Details
3.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4LOLA-475FT-REEL/p/1108143
Your Price
$ 3.32 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.04
EAN
0072053130195
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Price Unit
REEL
Package Quantity
475FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 475 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.08
Long Description
Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.47 Inch | 11.938 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh