GATES
GATES
5/16IN SAFETY STRIPE II FUEL LINE 50PSI
GATES GATES
Description
27003 ; POR FUEL LINE HOSE
Multipurpose Hose; 5/16" Inside Diameter; Black; 50 PSI | 3 Bar Operating Pressure
Part #
27003
BDI #
18201399
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16IN-SAFETY-STRIPE-II-FUEL-LINE-50PSI/p/18201399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053065121
Product Group - BDI
F02192
Type of Hose
Multipurpose
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Diesel Fuel Injection System
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral Reinforced Construction
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.gates.com
Long Description
Multipurpose Hose; 5/16" Inside Diameter; Black; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh