

CONTINENTAL
CONTINENTAL
5/8IN BC GASOLINE 2 BRAID GREEN
CONTINENTAL CONTINENTAL
Description
5/8IN BC GASOLINE 2 BRAID GREEN HOSE ; POR PETROLEUM DISPENSE SYNTHETIC RUBBER
Petroleum Hose; 5/8" Inside Diameter; 1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Green; 50 PSI | 3.4 Bar Operating Pressure
Part #
20323429
BDI #
24575685

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8IN-BC-GASOLINE-2-BRAID-GREEN/p/24575685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.118
EAN
0037256510120
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Dispensing Pump
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.24
Long Description
Petroleum Hose; 5/8" Inside Diameter; 1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Green; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh