

CONTINENTAL
CONTINENTAL
5/8INX328FT VARIFLEX BLACK 300
CONTINENTAL CONTINENTAL
Description
5/8IN VARIFLEX BLACK 300WP HOSE ; POR NON-RETURNABLE 328FT L SBR 10000 MOQ
Air and Multipurpose Hose; 5/8" Inside Diameter; 1.02" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
5/8INX328FT VARIFLEX BLACK 300
BDI #
24576019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8INX328FT-VARIFLEX-BLACK-300/p/24576019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.137
EAN
0037256563171
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Industrial Air Service | Compressor Line | Pneumatic Tool | Low Pressure Spray
Price Unit
REEL
Package Quantity
328FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 328 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
108.24
Long Description
Air and Multipurpose Hose; 5/8" Inside Diameter; 1.02" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh