

JASON
JASON
5040-32
JASON JASON
Description
5040-32 SAE 100R4 OIL RETURN HOSE ; SAE 100R4 2" ID 2.44" OD
Oil Hose; 2" Inside Diameter; 2.44" Outside Diameter; Black Nitrile Tube; Two-ply Synthetic Fabric Wire Helix Reinforcement; Black CR Cover; 150 PSI Pressure; -40 to 212 Degree F Temperature
Part #
5040-32
BDI #
25201738
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5040-32/p/25201738
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0
EAN
0746041500078
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Oil
Product Specification
2" Inside Diameter; 2.44" Outside Diameter; Black Nitrile Tube; Two-ply Synthetic Fabric Wire Helix Reinforcement; Black CR Cover; 150 PSI Pressure; -40 to 212 Degree F Temperature
Long Description
Oil Hose; 2" Inside Diameter; 2.44" Outside Diameter; Black Nitrile Tube; Two-ply Synthetic Fabric Wire Helix Reinforcement; Black CR Cover; 150 PSI Pressure; -40 to 212 Degree F Temperature