

PARKER
PARKER
594TJ-10
PARKER PARKER
Description
594TJ-10 HYDRAULIC HOSE, 594TJ (SMARTCATALOG)
Hydraulic Hose; 5/8" Inside Diameter; 1.04" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Black; 4061 PSI | 280 Bar Operating Pressure
Part #
594TJ-10
BDI #
26672204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/594TJ-10/p/26672204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4061 PSI | 280 Bar
Typical Use
Medium Pressure Hydraulics | Agriculture Equipment | Construction Equipment | Lubricating Oils | Transportation
Price Unit
FT
Inch - Metric
Inch
Other Features
Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.72
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 1.04" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Black; 4061 PSI | 280 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.04 Inch | 26.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh