

GATES
GATES
5RLA-30R2 X25FT
GATES GATES
Description
5RLA-30R2 X25FT HYDRAULIC HOSE (SMARTCATALOG)
Hydraulic Hose; 5/16" Inside Diameter; 0.56" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 250 PSI Operating Pressure
Part #
32845314
BDI #
28363263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5RLA-30R2-X25FT/p/28363263
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
770075706267
Weight / US pound
2.65
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI
Typical Use
Low-Pressure Hydraulic Oil Return | General Purpose Water | Glycol Antifreeze Solutions | Diesel Fuel | Gasoline Air
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
1 Braid | Textile Reinforcement | RLA Hydraulic Hose | Oil Resistant
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
85082
Manufacturer Internal Number
32845314
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.56" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 250 PSI Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh