

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
600-N12A
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
600-N12A BLOW GUN ASSY ; NYLON COIL
Air Hose; Chrome Coating; 1/4" NPT Inlet Size; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Compressed Air Power Source; Blow Gun Type; For Model 600-S
Part #
600-N12A
BDI #
22198057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/600-N12A/p/22198057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.34
EAN
0029292132497
Product Group - BDI
F02234
Noun
Hose
Weight / LBS
0.55
Product Detail
Air Hose
Product Specification
Chrome Coating; 1/4" NPT Inlet Size; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Compressed Air Power Source; Blow Gun Type
Long Description
Air Hose; Chrome Coating; 1/4" NPT Inlet Size; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Compressed Air Power Source; Blow Gun Type; For Model 600-S