Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6MCPB 350FT/REEL https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0OXxpbWFnZS9qcGVnfGFEQXpMMmhpTWk4eE1EVTRNakExTmpRMk9EVXhNQzlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlVoUFUwVmZNekF3ZURNd01DNXFjR2N8ZTIwY2JiMDJlMjM0YjExNTFmMzZmMjRlMjE1NDhiNzgwNDFhZTVlNjRhOTVkZmM0ZTU2NjVhOTVmMzM3OGE5NA
1113348 Hoses 

GATES GATES

6MCPB 350FT/REEL

Description

6CPBXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 350FT/REL

Mine Hose; 3/8" Inner Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 22000 PSI - 1516.8 Bar Operating Pressure

Part #

46572549

BDI #
1113348

Details

11.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.79 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.17
EAN
0072053671605
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
22000 PSI | 1516.8 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
5500 PSI - 379.2 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46572549
Long Description
Mine Hose; 3/8" Inner Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 22000 PSI - 1516.8 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh