

25154438
Hoses
PARKER
PARKER
7092-100304
PARKER PARKER
Description
7092-100304 GEN PURPOSE AIR/WATER HOSE ; 1"-RED GSTII-300 PSI 300FT/ROLL
Multipurpose Hose; 1" Inside Diameter; 1-7/16" Outside Diameter; 8" Minimum Bend Radius; Black EPDM Inner Tube; Four Textile Ply Reinforcement; Red EPDM Cover; Air/Mild Chemicals/Water Fluid; 300PSI Maximum Working Pressure
Part #
7092-100304
BDI #
25154438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7092-100304/p/25154438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.23
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.parker.com
Product Detail
Multipurpose Hose
Product Specification
1" Inside Diameter; 1-7/16" Outside Diameter; 8" Minimum Bend Radius; Black EPDM Inner Tube; Four Textile Ply Reinforcement; Red EPDM Cover; Air/Mild Chemicals/Water Fluid; 300PSI Maximum Working Pressure
Long Description
Multipurpose Hose; 1" Inside Diameter; 1-7/16" Outside Diameter; 8" Minimum Bend Radius; Black EPDM Inner Tube; Four Textile Ply Reinforcement; Red EPDM Cover; Air/Mild Chemicals/Water Fluid; 300PSI Maximum Working Pressure