

PARKER
PARKER
7219-4000025
PARKER PARKER
Description
7219-4000025 FLEXIBLE SUCTION HOSE ; 4IN EZ FORM MP-75PSI OIL RESISTANT
Multipurpose Hose; 4" Inside Diameter; 4.6" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
7219-4000025
BDI #
28213901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7219-4000025/p/28213901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.998
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Buses | Cranes | Mobile Off-Road Equipment
Price Unit
REEL
Package Quantity
25FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 25 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
55
Long Description
Multipurpose Hose; 4" Inside Diameter; 4.6" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
4.6 Inch | 116.84 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh