PARKER
PARKER
836-8-RL
PARKER PARKER
Description
836-8-RL HI-TEMP RUBBER HOSE ; 1/2" PUSHLOK 400 PSI 300FT/ROLL
Multipurpose Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI | 28 Bar Operating Pressure
Part #
836-8-RL
BDI #
20096656
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/836-8-RL/p/20096656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.084
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-55 To 302 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
One Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
54
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI | 28 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.78 Inch | 19.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh