Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

881-24 https://www.bdiexpress.com/medias/INDLGSHOSEXX-881-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0OXxpbWFnZS9qcGVnfGFHSXlMMmczT0M4eE1EazROVEV5Tnprd016STJNaTlKVGtSTVIxTklUMU5GV0ZoZk9EZ3hYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGQ4ZDYyZWM0ZTM1MDZjM2FhNTRlZDgxMzBlZDliMTlhNjEzN2U3ZGNlYjhlYmM2Y2FlMTc4ZDFkZTYyMmI1NjM
21467031 Hoses 

PARKER PARKER

881-24

Description

881-24 SUCTION/RETURN LINE HOSE ; 1 1/2"-100R4-150PSI/50PSI 50FT/ROLL

Suction and Return Hose; 1-1/2" Inside Diameter; 2-3/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure

Part #

881-24

BDI #
21467031

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.481
Product Group - BDI
F02192
Type of Hose
Suction and Return
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Two Fiber Braid and One Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Return
Manufacturer URL
https://ph.parker.com
Weight / LBS
181.88115
Long Description
Suction and Return Hose; 1-1/2" Inside Diameter; 2-3/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2.047 Inch | 52 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh