CONTINENTAL
CONTINENTAL
8IN PLICORD HD VACUUM BLACK
CONTINENTAL CONTINENTAL
Description
8IN PLICORD HD VACUUM BLACK ; NON-RETURNABLE 50FT L SBR SE
Vacuum; 8" Inside Diameter; 9.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
8IN PLICORD HD VACUUM BLACK
BDI #
425063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8IN-PLICORD-HD-VACUUM-BLACK/p/425063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
3.729
EAN
0037256238963
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Grinding Machine | Wood Working Machine
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 48 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Weight / LBS
376.5
Long Description
Vacuum; 8" Inside Diameter; 9.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
9.2 Inch | 233.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh