GATES
GATES
8PROXTXREEL
GATES GATES
Description
8PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 330FT/REEL
Hydraulic Hose; 1/2" Inner Diameter; 0.8" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 16000 PSI - 1103 Bar Operating Pressure
Part #
46579947
BDI #
23710035
Details
8.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8PROXTXREEL/p/23710035
Your Price
$ 8.52 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.14
EAN
0770075787860
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
16000 PSI | 1103 Bar
Typical Use
Agriculture | Construction | Mining | Manufacturing
Price Unit
REEL
Package Quantity
330FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 330 FEET
Inch - Metric
Inch
Other Features
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579947
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.8" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 16000 PSI - 1103 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh