https://www.bdiexpress.com/medias/INDSKFHOSEXX-982-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGRoTDJneVpTOHhNREkyTlRjMU5EVTJOalk0Tmk5SlRrUlRTMFpJVDFORldGaGZPVGd5WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MjVlNDllNWY3ODNhOTI5MmE4MzE4N2NlMTMwNDNiNzc5OTQ5YTRjM2MyZjUyOTIwN2M3M2EzYmVmZTYzYzdhYQ
https://www.bdiexpress.com/medias/INDSKFHOSEXX-982-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGRoTDJneVpTOHhNREkyTlRjMU5EVTJOalk0Tmk5SlRrUlRTMFpJVDFORldGaGZPVGd5WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MjVlNDllNWY3ODNhOTI5MmE4MzE4N2NlMTMwNDNiNzc5OTQ5YTRjM2MyZjUyOTIwN2M3M2EzYmVmZTYzYzdhYQ
SKF
SKF
982-750-091 1M
SKF SKF
Description
SKF 982-750-091 1M
Hose Hydraulic; 4.1MM Inside Diameter; 8.75MM Outside Diameter; Unplasticized Polyester Inner Material; Polyurethane Outer Material; Black; 325 Bar Operating Pressure
Part #
982-750-091 1M
BDI #
24975621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/982-750-091-1M/p/24975621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Unplasticized Polyester
Outer Material
Polyurethane
Color
Black
Operating Pressure
325 Bar
Typical Use
Pump
Price Unit
M
Package Quantity
1M
Order in Multiples of
1M
Minimum Order Quantity
1 METER
Inch - Metric
Metric
Other Features
High Pressure | Braided Synthetic Fiber Layer
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.skf.com
Long Description
Hose Hydraulic; 4.1MM Inside Diameter; 8.75MM Outside Diameter; Unplasticized Polyester Inner Material; Polyurethane Outer Material; Black; 325 Bar Operating Pressure
Outside Diameter
0.344 Inch | 8.75 Millimeter
Inside Diameter
0.161 Inch | 4.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

