

KURIYAMA
KURIYAMA
A4143-08X500
KURIYAMA KURIYAMA
Description
A4143-08X500 FLUID TRANSFER HOSE ; BLK PAINT FLUID 1/2"X500' REEL
Fluid Transfer Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 175 PSI | 12 Bar Operating Pressure
Part #
A4143-08X500
BDI #
24451985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A4143-08X500/p/24451985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.08
EAN
0082235304093
Product Group - BDI
F02192
Type of Hose
Paint Fluid Transfer
Inner Material
LLDPE | Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 125 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Robotic Paint Spraying Equipment | Manual Paint Spraying | Automobile
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free
Category - BDI
Hose
Noun
Hose
Keyword String
Fluid Transfer
Manufacturer URL
https://kuriyama.com
Weight / LBS
93
Long Description
Fluid Transfer Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 175 PSI | 12 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh