Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A4164-08X500 https://www.bdiexpress.com/medias/INDKURHOSEXX-A4164-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyM3xpbWFnZS9qcGVnfGFETTVMMmd4Tnk4eE1UQXdNelUwTlRnM09EVTFPQzlKVGtSTFZWSklUMU5GV0ZoZlFUUXhOalJmVWtSZk16QXdlRE13TUM1cWNHY3xlZjkwNjNjZmMwMTg2NGM2NjhmNTM3NzJlODQxMDU2NjlhMjAyZjUxNWFkM2I2ZmYzYmUzOTJjYTlhNmUzY2Uz
24452033 Hoses 

KURIYAMA KURIYAMA

A4164-08X500

Description

A4164-08X500 AIR HOSE ; CONDCTVE PVC RED 1/2X500'

Specialty Hose; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI | 21 Bar Operating Pressure

Part #

A4164-08X500

BDI #
24452033

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
42.18
EAN
0082235307575
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
14 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In Plant Air Service | Air Lines for Painting Equipment | Grounded Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Spiral Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://kuriyama.com
Weight / LBS
93
Long Description
Specialty Hose; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.813 Inch | 20.65 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh