Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AR12-20 https://www.bdiexpress.com/medias/INDCTHHOSEXX-AR12-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MnxpbWFnZS9qcGVnfGFERXpMMmhtWWk4NU16WTROakV3TURFek1qRTBMbXB3Wnd8MjQ1YzE2NTYwZWY5YzMwYTk4ODA4MGEwNmE5YTNkYWM1ZTNhYTI4YTY5MGU5MTg5ZmQxYzE2YTU1ZDcwNDI2Zg
17988169 Hoses 

CONTINENTAL CONTINENTAL

AR12-20

Description

AR12 20X100C 1 1/4 ; POR COAT SAE 100R12/856 R12

Hydraulic; 1-1/4" Inside Diameter; 1.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure

Part #

20239517

BDI #
17988169

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.751
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 249.8 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Construction Equipment | Industrial | Mining
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
4 Layer High Tensile Steel Wire Spiral | With Armorcoat Cover | Burst Pressure 12000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 16.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20239517
Weight / LBS
165
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh