CONTINENTAL
CONTINENTAL
BR7-04x50BX
CONTINENTAL CONTINENTAL
Description
BR7-04INX50FTBX HYDRAULIC HOSE ; POR NON-RETURNABLE 50FT L
Hydraulic Hose; 1/4" Inside Diameter; 0.49" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 2750 PSI | 189.6 Bar Operating Pressure
Part #
BR7-04x50BX
BDI #
22083247
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BR7-04x50BX/p/22083247
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256093159
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 212 Deg F
Operating Pressure
2750 PSI | 189.6 Bar
Typical Use
Mobile Equipment | Lube Line | Blowout Preventer | Hydraulic Lift | Construction Machinery
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1.3" Bend Radius | Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
6
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.49" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 2750 PSI | 189.6 Bar Operating Pressure
Outside Diameter
0.49 Inch | 12.446 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh