

BUCHANAN RUBBER
BUCHANAN RUBBER
DURLD-400
BUCHANAN RUBBER BUCHANAN RUBBER
Description
DURLD-400 DUCT ; 4" LD-35 MIL DURATHANE CLEAR
Hose; Ducting; 4" Inside Diameter; 4.34" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Gray; 18 PSI - 1.2 Bar Operating Pressure
Part #
DURLD-400
BDI #
17271883
Details
28.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DURLD-400/p/17271883
Your Price
$ 28.79 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.36
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Gray
Operating Temperature Range
-60 To 200 Deg F
Operating Pressure
18 PSI | 1.2 Bar
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
2 Ply Wire Reinforced
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Ducting
Long Description
Hose; Ducting; 4" Inside Diameter; 4.34" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Gray; 18 PSI - 1.2 Bar Operating Pressure
Outside Diameter
4.34 Inch | 110.236 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh