Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EPDM-.625-300 https://www.bdiexpress.com/medias/INDIRPHOSEXX-EPDM-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OHxpbWFnZS9qcGVnfGFEZGlMMmd4TVM4NU9EQTFOVFkwTURFNE56RTRMMGxPUkVsU1VFaFBVMFZZV0Y5RlVFUk5YMUpGUkY4ek1EQjRNekF3TG1wd1p3fDc4NjI1YmY4ZDM5MWI1YmJmZWQ0MDQwMjY4MWJiZDI0MzQ3ZTBiY2MyMDNhOTQxZTAwNjk0NWYxZGRjMmQxMmQ
18209732 Hoses 

INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD

EPDM-.625-300

Description

EPDM-.625-300 ; THERMOID 5/8IN X 300PSI

Hose; Air and Multipurpose; 5/8" Inside Diameter; 1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure

Part #

EPDM-.625-300

BDI #
18209732

Details

5.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.01 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
INDUSTRIAL RUBBER PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
95.26
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agricultural Spray Solutions and Other Dilute Chemical | Good Resistance to Methyl Ethyl Keytone | Excellent Resistance to Heat | Weathering and Vegetable Oils
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
Max Working Pressure at 70 Deg F | Layers of High Tensile Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
210
Long Description
Hose; Air and Multipurpose; 5/8" Inside Diameter; 1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh