AEROQUIP
AEROQUIP
FC611-20
AEROQUIP AEROQUIP
Description
FC611-20 HYDRAULIC HOSE ; SINGLE WIRE BRAID
Hydraulic; 1-1/4" Inside Diameter; 1.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 625 PSI - 43 Bar Operating Pressure
Part #
FC611-20
BDI #
23895744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC611-20/p/23895744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.36
EAN
0678146080455
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 175 Deg F
Operating Pressure
625 PSI | 43 Bar
Typical Use
Ground Support Equipment | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Medium Pressure | Phosphate Ester Based Fluid | Burst Pressure 2500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.8
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 625 PSI - 43 Bar Operating Pressure
Outside Diameter
1.71 Inch | 43.434 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh