

CONTINENTAL
CONTINENTAL
FLXSTL EPDM-20 STEAM BLACK 3/4X50FT CCT
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL 250 STEAM BLK HOSE ; 50FT L SBR
Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Part #
21087853
BDI #
424816

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FLXSTL-EPDM-20-STEAM-BLACK-3-4X50FT-CCT/p/424816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.284
EAN
0037256163821
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Chemical Plant | Foundry | Heavy Industrial | Refinery | Shipyard | Steel Mill
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Weight / LBS
82.5
Long Description
Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh