https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-2WB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFEWTVMMmczWWk4NU9EQTFOVFl6TURBeU9URXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTWxkQ1h6TXdNSGd6TURBdWFuQm58M2UxYzljODk1ZjhkM2QxNjJlZWJkNzI2YjVmM2I4NzQ2ZDdiODM2ZWJkOGE0MGY2ZjM4ZGVlYzJkMzJkNGVhYg
https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-2WB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFEWTVMMmczWWk4NU9EQTFOVFl6TURBeU9URXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTWxkQ1h6TXdNSGd6TURBdWFuQm58M2UxYzljODk1ZjhkM2QxNjJlZWJkNzI2YjVmM2I4NzQ2ZDdiODM2ZWJkOGE0MGY2ZjM4ZGVlYzJkMzJkNGVhYg
GATES
GATES
G2-05 350BAR 2WB
GATES GATES
Description
GATES G2-05 350BAR 2WB
Hose; Hydraulic; 5/16" Inside Diameter; 0.642" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 350 Bar Operating Pressure
Part #
G2-05 350BAR 2WB
BDI #
15000291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G2-05-350BAR-2WB/p/15000291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.393
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 350 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Long Description
Hose; Hydraulic; 5/16" Inside Diameter; 0.642" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 350 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

