Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GH120-6R500 https://www.bdiexpress.com/medias/INDAERHOSEXX-HYDR-SYNR-GH120-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1NnxpbWFnZS9qcGVnfGFHWTBMMmd4T1M4NU5qYzBORGc1TWpNek5ETTRMbXB3Wnd8OWMzNTY5OTA2MWU0OTNmOTc0YzU4MzFmMzExZWE5ZjM0ZWNjYWFlMGI5MTUwODgyNTA0MmZmZDkwMDViYjU5Nw
23907169 Hoses 

AEROQUIP AEROQUIP

GH120-6R500

Description

GH120-6R500 HYDRAULIC HOSE ; DOUBLE WIRE BRAID RUBBER

Hydraulic; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure

Part #

GH120-6R500

BDI #
23907169

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
61.24
EAN
0678146214133
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Cold Temperature | Construction Equipment
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Weight / LBS
135
Long Description
Hydraulic; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh