KURIYAMA
KURIYAMA
GT500X50
KURIYAMA KURIYAMA
Description
GT500X50 PVC HOSE ; TIGERFLEX 5"X50'
Material Handling Hose; 5" Inside Diameter; 5-1/2" Outside Diameter; PVC Inner Material; Clear; 7 PSI | 0.5 Bar Operating Pressure
Part #
GT500X50
BDI #
23728356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GT500X50/p/23728356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
20.64
EAN
0082235301835
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
7 PSI | 0.5 Bar
Typical Use
Drain Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
45.5
Long Description
Material Handling Hose; 5" Inside Diameter; 5-1/2" Outside Diameter; PVC Inner Material; Clear; 7 PSI | 0.5 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh