Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HR1SN-04 https://www.bdiexpress.com/medias/INDCTHHOSEXX-HR1SN-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyNHxpbWFnZS9qcGVnfGFEYzFMMmhsTlM4NU16WTROak00T1Rnd01USTJMbXB3Wnd8YzcxYWQ0ODRhYjdiMmNkMDA3MTkxOWVmOTk4N2Y0MzU4NTYyMmNlMTM1MGU1ZGIxMmZiM2Q5MWFmNzNkMTIzNw
17991879 Hoses 

CONTINENTAL CONTINENTAL

HR1SN-04

Description

HR1SN04X250R 1/4 ID ; POR DESERT SAE 100R1AT/1SN

Hydraulic; 1/4" Inside Diameter; 0.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3270 PSI - 225 Bar Operating Pressure

Part #

20239353

BDI #
17991879

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.066
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
3270 PSI | 225 Bar
Typical Use
Agricultural | Machine Tool | Mobile
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 13080 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20239353
Weight / LBS
37.5
Long Description
Hydraulic; 1/4" Inside Diameter; 0.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3270 PSI - 225 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.52 Inch | 13.208 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh