PARKER
PARKER
JIFFY 3/4IN BLU HOSE
PARKER PARKER
Description
JIFFY 3/4IN BLU HOSE ; OIL RESISTANT 300PSI 400FT/ROLL
Multipurpose Hose; 3/4" Inside Diameter; 1.091" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
JIFFY 3/4IN BLU HOSE
BDI #
21924619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/JIFFY-3-4IN-BLU-HOSE/p/21924619
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.14
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
1 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
120
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.091" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.091 Inch | 27.711 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


