

KURIYAMA
KURIYAMA
K1236-08X100
KURIYAMA KURIYAMA
Description
K1236-08X100 AIR AND WATER HOSE ; TUNDRA AIR BLUE 1/2"X100' COIL
Air and Water Hose; 1/2" Inside Diameter; 25/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
K1236-08X100
BDI #
24459226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1236-08X100/p/24459226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.07
EAN
0082235314130
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-65 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In-Plant and Outdoor | In-Plant Freezer
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Polyester Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Air and Water Hose; 1/2" Inside Diameter; 25/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.781 Inch | 19.837 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh