Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K4137-06X300 https://www.bdiexpress.com/medias/INDKURHOSEXX-K4137-MGRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OHxpbWFnZS9qcGVnfGFHWTRMMmcxWkM4eE1UQXdNelUxTnpFeE56azRNaTlKVGtSTFZWSklUMU5GV0ZoZlN6UXhNemRmVFVkU1RsOHpNREI0TXpBd0xtcHdad3w3ZjU0ZjgwY2Q1NzRjOTA4OTUyMWIyOTM4NWNlNDk1YzU4NTkyNGYzM2NiM2RlYjY2M2M1MmViZjViMWUxN2Ix
24459334 Hoses 

KURIYAMA KURIYAMA

K4137-06X300

Description

K4137-06X300 SPRAY HOSE ; 3/8"X300' 600PSI GREEN

Spray Hose; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Mint Green; 600 PSI | 41.3 Bar Operating Pressure

Part #

K4137-06X300

BDI #
24459334

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.05
EAN
0082235312556
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC
Outer Material
PVC
Color
Mint Green
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Lawn Spraying | Agricultural Spraying | Vineyard Spraying | Nursery Spraying | Building Washdown
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | One-Pass Spiral Construction | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
35
Long Description
Spray Hose; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Mint Green; 600 PSI | 41.3 Bar Operating Pressure
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh