

KURIYAMA
KURIYAMA
K6158-16X200
KURIYAMA KURIYAMA
Description
K6158-16X200 WATER HOSE ; K6158 H-PURITY GREY 1"X200'
Suction and Discharge; 1" Inside Diameter; 1.3" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 125 PSI - 9 Bar Operating Pressure
Part #
K6158-16X200
BDI #
24459414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K6158-16X200/p/24459414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.13
EAN
0082235307243
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Gray
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Non Marking | Silicone Free | 75 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
59
Long Description
Suction and Discharge; 1" Inside Diameter; 1.3" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 125 PSI - 9 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.3 Inch | 33.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh