

KURIYAMA
KURIYAMA
K9296-32X50
KURIYAMA KURIYAMA
Description
K9296-32X50 REINFORCED S/D HOSE ; K-TOUGH 2"X50'
Suction and Discharge Hose; 2" Inside Diameter; 2.57" Outside Diameter; PVC Inner Material; Blue; 275 PSI | 19 Bar Operating Pressure
Part #
K9296-32X50
BDI #
24459486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K9296-32X50/p/24459486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.56
EAN
0082235318077
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-5 To 150 Deg F
Operating Pressure
275 PSI | 19 Bar
Typical Use
Batch Plant | Constant Flex | Liquid Chemical Handling | Mining | Oil Field Water Hauling | Slurry | Tank Truck
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
7" Minimum Bend Radius | High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
62
Long Description
Suction and Discharge Hose; 2" Inside Diameter; 2.57" Outside Diameter; PVC Inner Material; Blue; 275 PSI | 19 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.57 Inch | 65.278 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh