CONTINENTAL
CONTINENTAL
LR16SC-10X250RL 100R16/857 2SC
CONTINENTAL CONTINENTAL
Description
LR16SC-10X250 HYDRAULIC HOSE ; POR NON-RETURNABLE 100R16 250 MOQ
Hydraulic Hose; 5/8" Inside Diameter; 0.97" Outside Diameter; Rubber Inner Material; Polychloroprene Outer Material; Black; 4000 PSI | 275.8 Bar Operating Pressure
Part #
LR16SC-10X250RL 100R16/857 2SC
BDI #
22083035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/LR16SC-10X250RL-100R16-857-2SC/p/22083035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256663031
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
4000 PSI | 275.8 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
4" Bend Radius | 1 Braid of Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
115
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.97" Outside Diameter; Rubber Inner Material; Polychloroprene Outer Material; Black; 4000 PSI | 275.8 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.97 Inch | 24.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh