

27912472
Hoses
CONTINENTAL
CONTINENTAL
PLIOVIC GS RED 300WP 1/4X750 REEL
CONTINENTAL CONTINENTAL
Description
PLIOVIC GS RED 300WP 1/4X750 REEL ; MULTIPURPOSE HOSE
Air and Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; Red; 300 PSI | 20.7 Bar Operating Pressure
Part #
PLIOVIC GS RED 300WP 1/4X750 REEL
BDI #
27912472

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PLIOVIC-GS-RED-300WP-1-4X750-REEL/p/27912472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Color
Red
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Industrial | Construction | Agricultural Hand Sprayer
Price Unit
REEL
Package Quantity
750FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 750 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
45
Long Description
Air and Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; Red; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.45 Inch | 11.43 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh