

CONTINENTAL
CONTINENTAL
PLIOVIC PLUS YEL 250WP 1" X 400' REEL
CONTINENTAL CONTINENTAL
Description
20012758 HOSE ; MP SPIRAL SYNTHETIC YARN 400FT/REL
Air and Multipurpose; 1" Inside Diameter; 1.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 200 PSI - 14 Bar Operating Pressure
Part #
PLIOVIC PLUS YEL 250WP 1" X 400' REEL
BDI #
422985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PLIOVIC-PLUS-YEL-250WP-1%22-X-400'-REEL/p/422985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
67.13
EAN
0037256213427
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20012758
Weight / LBS
148
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh