Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PVC76TRANSPST https://www.bdiexpress.com/medias/INDHANHOSEXX-TR76-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzM3xpbWFnZS9qcGVnfGFEYzVMMmhsTVM4eE1UQXdNell4TmpBek5EZzBOaTlKVGtSSVFVNUlUMU5GV0ZoZklGUlNOelpmUTB4U1h6TXdNSGd6TURBdWFuQm58N2ExZGRkZTE1NzY4Mzg0NTQ5NTQ3ODNhYjI0NjhjN2IwMjQ3NDZhODNlYmU3OTYxNGVkNGQ0ZmYxNDA0Y2I4NQ
22851909 Hoses 

HANSA FLEX HANSA FLEX

PVC76TRANSPST

Description

HANSA FLEX PVC76TRANSPST

Industrial Hose; 3" Inside Diameter; 3.539" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear

Part #

PVC76TRANSPST

BDI #
22851909

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HANSA FLEX
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.2
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-5 To 140 Deg F
Typical Use
Food Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
Embedded Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://hansa-flex.in
Long Description
Industrial Hose; 3" Inside Diameter; 3.539" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.539 Inch | 89.891 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh