

25135993
Hoses
BDI APPROVED
BDI APPROVED
RED3850 3/8 X 50FT HOSE
BDI APPROVED BDI APPROVED
Description
RED3850 3/8 X 50' HOSE
Air Hose; 3/8" Inside Diameter; 50' Length; With 1/4" MNPT Fitting on Both Ends; Rubber; Red; 300PSI Maximum Working Pressure
Part #
RED3850 3/8 X 50FT HOSE
BDI #
25135993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/RED3850-3-8-X-50FT-HOSE/p/25135993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Air
Product Detail
Air Hose
Product Specification
3/8" Inside Diameter; 50' Length; With 1/4" MNPT Fitting on Both Ends; Rubber; Red; 300PSI Maximum Working Pressure
Long Description
Air Hose; 3/8" Inside Diameter; 50' Length; With 1/4" MNPT Fitting on Both Ends; Rubber; Red; 300PSI Maximum Working Pressure