CONTINENTAL
CONTINENTAL
S4SH-12X200CL EN856 4SH
CONTINENTAL CONTINENTAL
Description
S4SH-12X200CL HYDRAULIC HOSE ; POR EN856 4SH 3/4"
Hydraulic Hose; 3/4" Inside Diameter; 1.27" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 6090 PSI | 419.9 Bar Operating Pressure
Part #
S4SH-12X200CL EN856 4SH
BDI #
22083571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/S4SH-12X200CL-EN856-4SH/p/22083571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256149153
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
6090 PSI | 419.9 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
11" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
218
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.27" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 6090 PSI | 419.9 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh