HANSA FLEX
HANSA FLEX
SGB150 Sacia hadica DN51
HANSA FLEX HANSA FLEX
Description
HANSA FLEX SGB150 Sacia hadica DN51
Suction Hose; 2" Inside Diameter; 2.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
SGB150 Sacia hadica DN51
BDI #
15035457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SGB150-Sacia-hadica-DN51/p/15035457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Typical Use
Restricted Installation Space
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Textile Braid and 1 Embedded Spring Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://hansa-flex.in
Long Description
Suction Hose; 2" Inside Diameter; 2.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Outside Diameter
2.441 Inch | 62.001 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh